Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 4.5mm
- Mfr # H204FL
- Zoro # G3067499
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
27/64 in
Finish
High Speed Steel
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H204FL
- Zoro #
- G3067499
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 27/64 in
- Drill Size
- 4.50 mm
- Length under Head
- 1/4"
- Size- Decimal
- 4.50mm (0.1772)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 1/8"
- Outside Dia.
- 5/16 in
- Inside Dia.
- 4.50 mm
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Overall Length
- 1/4 in
- Size - Decimal
- 4.00mm - 0.1575
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.