Drill Bushing, Type H, Drill Size 4.5mm
- Mfr # H205FL
- Zoro # G3067167
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Head Thickness
1/8"
Hardness
Rc 62-64
Decimal Equivalent
0.1772
Drill Bushing Wall Type
Standard Wall
Inside Dia.
4.50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H205FL
- Zoro #
- G3067167
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 1/8"
- Inside Dia.
- 4.50 mm
- Head Dia.
- 27/64 in
- Length under Head
- 5/16"
- Size- Decimal
- 4.50mm (0.1772)
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/16 in
- Overall Length
- 5/16 in
- Drill Size
- 4.50 mm
- Size - Decimal
- 4.50mm - 0.1772
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.