Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 46
- Mfr # H1322CJ
- Zoro # G6243641
product price:Â
$
24.49
/ea
Key Features
Material - Machining
High Speed Steel
Measurement System
Wire
Length under Head
1-3/8"
Outside Dia.
13/64 in
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1322CJ
- Zoro #
- G6243641
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0810
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #46
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.