Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 47
- Mfr # H1312CG
- Zoro # G9734076
product price:Â
$
12.19
/ea
Key Features
Length under Head
3/4"
Head Dia.
19/64 in
Inside Dia.
#47
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312CG
- Zoro #
- G9734076
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0785
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.