Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 47
- Mfr # H138CG
- Zoro # G3098518
product price:Â
$
11.15
/ea
Key Features
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Length under Head
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138CG
- Zoro #
- G3098518
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.0785
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.