Drill Bushing, Type H, Drill Size 47/64 In
- Mfr # H6440MZ
- Zoro # G6264386
product price:Â
$
18.39
/ea
Key Features
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Outside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6440MZ
- Zoro #
- G6264386
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0005" T.I.R. max
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.7344
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Fractional Inch
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Overall Length
- 2 1/2 in
- Outside Dia.
- 1 in
- Length under Head
- 2 1/2"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 47/64" (0.7344)
- Head Dia.
- 1 15/64 in
- Drill Size
- 47/64 in
- Inside Dia.
- 47/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 5/16"
- Size - Decimal
- #2 - 0.2210
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 47/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.