Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 49/64 In
- Mfr # H648NE
- Zoro # G3091947
product price:Â
$
9.19
/ea
Key Features
Finish
High Speed Steel
Size- Decimal
49/64" (0.7656)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Thickness
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H648NE
- Zoro #
- G3091947
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.7656
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 49/64" (0.7656)
- Head Thickness
- 5/16"
- Head Dia.
- 1 15/64 in
- Drill Size
- 49/64 in
- Length under Head
- 1/2"
- Overall Length
- 1/2 in
- Outside Dia.
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 49/64 in
- Size - Decimal
- #32 - 0.1160
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.