Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 51
- Mfr # H1312BW
- Zoro # G9734121
product price:Â
$
12.19
/ea
Key Features
Finish
High Speed Steel
Inside Dia.
#51
Length under Head
3/4"
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0670
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312BW
- Zoro #
- G9734121
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.0670
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.