Drill Bushing, Type H, Drill Size 5.1mm

  • Mfr # H2612GC
  • Zoro # G3066327
product price: 
$
8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Drill Bushing Wall Type
Standard Wall
Head Thickness
5/32"
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2612GC
Zoro #
G3066327
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
3/4"
Outside Dia.
13/32 in
Drill Size
5.10 mm
Head Dia.
1/2 in
Inside Dia.
5.10 mm
Wire Rope Length
3/4 in
Length
3/4 in

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
0.2008
Heat Treatment
Through Hardened
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.10 mm

Ratings & reviews