Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 52
- Mfr # H1312BT
- Zoro # G9734137
product price:Â
$
12.19
/ea
Key Features
Decimal Equivalent
0.0635
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Length under Head
3/4"
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312BT
- Zoro #
- G9734137
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.0635
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.