Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 53
- Mfr # H105BP
- Zoro # G6295825
product price:Â
$
18.19
/ea
Key Features
Bushing Type
Head Press Fit
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0595
Outside Dia.
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H105BP
- Zoro #
- G6295825
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.0595
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.