Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 53
- Mfr # H108BP
- Zoro # G6295861
product price:Â
$
18.95
/ea
Key Features
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Size- Decimal
#53 (0.0595)
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
3/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H108BP
- Zoro #
- G6295861
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- #53 (0.0595)
- Head Thickness
- 3/32"
- Overall Length
- 1/2 in
- Inside Dia.
- #53
- Drill Size
- #53
- Head Dia.
- 1/4 in
- Length under Head
- 1/2"
- Outside Dia.
- 5/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Size - Decimal
- #53 - 0.0595
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.