Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 53
- Mfr # H138BP
- Zoro # G6296105
product price:Â
$
18.89
/ea
Key Features
Measurement System
Wire
Outside Dia.
13/64 in
Size- Decimal
#53 (0.0595)
Material
52100 Thru Hardened
Length under Head
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138BP
- Zoro #
- G6296105
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.0595
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.