Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 54
- Mfr # H106BL
- Zoro # G6242941
product price:Â
$
24.15
/ea
Key Features
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Length under Head
3/8"
Outside Dia.
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H106BL
- Zoro #
- G6242941
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.0550
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.