Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 55
- Mfr # H135BJ
- Zoro # G6243334
product price:Â
$
14.89
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Measurement System
Wire
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H135BJ
- Zoro #
- G6243334
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0520
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.