Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 55
- Mfr # H138BJ
- Zoro # G6243377
product price:Â
$
31.15
/ea
Key Features
Measurement System
Wire
Hardness
Rc 62-64
Inside Dia.
#55
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138BJ
- Zoro #
- G6243377
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.0520
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.