Drill Bushing, Type H, Drill Size 55/64 In
- Mfr # H8816NU
- Zoro # G9744147
product price:Â
$
14.69
/ea
Key Features
Drill Size
55/64 in
Outside Dia.
1 3/8 in
Head Dia.
1 35/64 in
Head Thickness
3/8"
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8816NU
- Zoro #
- G9744147
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.8594
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Drill Size
- 55/64 in
- Outside Dia.
- 1 3/8 in
- Head Dia.
- 1 35/64 in
- Head Thickness
- 3/8"
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 55/64 in
- Overall Length
- 1 in
- Size- Decimal
- 55/64" (0.8594)
- Length under Head
- 1"
- Size - Decimal
- #34 - 0.1110
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 55/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.