Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 5/64 In
- Mfr # H1322CF
- Zoro # G6243632
product price:Â
$
24.49
/ea
Key Features
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Inside Dia.
5/64 in
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1322CF
- Zoro #
- G6243632
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0781
- Head Material
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.