Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 5/64 In
- Mfr # H135CF
- Zoro # G3098859
product price:Â
$
10.49
/ea
Key Features
Decimal Equivalent
0.0781
Size- Decimal
5/64" (0.0781)
Head Material
High Speed Steel
Outside Dia.
13/64 in
Drill Size
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H135CF
- Zoro #
- G3098859
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.0781
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.