Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 57
- Mfr # H1312BB
- Zoro # G6243307
product price:Â
$
23.99
/ea
Key Features
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Drill Size
#57
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312BB
- Zoro #
- G6243307
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.0430
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.