Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 5/8 In
- Mfr # H6422MH
- Zoro # G3060036
product price:Â
$
11.79
/ea
Key Features
Hardness
Rc 62-64
Size- Decimal
5/8" (0.6250)
Head Material
High Speed Steel
Length under Head
1-3/8"
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6422MH
- Zoro #
- G3060036
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.6250
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 5/8" (0.6250)
- Length under Head
- 1-3/8"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Thickness
- 3/16"
- Overall Length
- 1 3/8 in
- Inside Dia.
- 5/8 in
- Outside Dia.
- 1 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 1 3/16 in
- Drill Size
- 5/8 in
- Size - Decimal
- 61/64 in - 0.9531
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.