Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 5/8 In
- Mfr # H6448MH
- Zoro # G6248487
product price:Â
$
29.89
/ea
Key Features
Finish
High Speed Steel
Inside Dia.
5/8 in
Head Dia.
1 15/64 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6448MH
- Zoro #
- G6248487
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.6250
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 5/8 in
- Head Dia.
- 1 15/64 in
- Outside Dia.
- 1 in
- Drill Size
- 5/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Thickness
- 5/16"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size- Decimal
- 5/8" (0.6250)
- Length under Head
- 3"
- Overall Length
- 3 in
- Size - Decimal
- #2 - 0.2210
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.