Drill Bushing, Type H, Drill Size 5.8mm
- Mfr # H326GU
- Zoro # G3097486
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Measurement System
Metric
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H326GU
- Zoro #
- G3097486
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 7/32"
- Length under Head
- 3/8"
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Dia.
- 39/64 in
- Inside Dia.
- 5.80 mm
- Overall Length
- 3/8 in
- Outside Dia.
- 1/2 in
- Drill Size
- 5.80 mm
- Size - Decimal
- #15 - 0.1800
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.80 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.