Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 59
- Mfr # H1312AY
- Zoro # G6243291
product price:Â
$
23.99
/ea
Key Features
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Length under Head
3/4"
Decimal Equivalent
0.0410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312AY
- Zoro #
- G6243291
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.0410
- Measurement System
- Wire
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.