Drill Bushing, Type H, Drill Size 5mm
- Mfr # H2612GA
- Zoro # G3066336
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Length under Head
3/4"
Bushing Head Type
Headed
Size- Decimal
5.00mm (0.1969)
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2612GA
- Zoro #
- G3066336
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 3/4"
- Size- Decimal
- 5.00mm (0.1969)
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/4 in
- Head Thickness
- 5/32"
- Inside Dia.
- 5.00 mm
- Drill Size
- 5.00 mm
- Head Dia.
- 1/2 in
- Outside Dia.
- 13/32 in
- Size - Decimal
- 5.00mm - 0.1969
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.