Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 60
- Mfr # H1012AX
- Zoro # G6242862
product price:Â
$
40.59
/ea
Key Features
Inside Dia.
#60
Size- Decimal
#60 (0.0400)
Length under Head
3/4"
Finish
High Speed Steel
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1012AX
- Zoro #
- G6242862
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #60
- Size- Decimal
- #60 (0.0400)
- Length under Head
- 3/4"
- Head Dia.
- 5/16 in
- Drill Size
- #60
- Outside Dia.
- 5/32 in
- Head Thickness
- 3/32"
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/4 in
- Size - Decimal
- 39/64 in - 0.6094
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #60