Drill Bushing, Type H, Drill Size 61/64 In
- Mfr # H8812OJ
- Zoro # G9744323
product price:Â
$
13.29
/ea
Key Features
Inside Dia.
61/64 in
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8812OJ
- Zoro #
- G9744323
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.9531
- Heat Treatment
- Through Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 61/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 1 35/64 in
- Outside Dia.
- 1 3/8 in
- Drill Size
- 61/64 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Size- Decimal
- 61/64" (0.9531)
- Overall Length
- 3/4 in
- Head Thickness
- 3/8"
- Length under Head
- 3/4"
- Size - Decimal
- #34 - 0.1110
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 61/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.