Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 61/64 In
- Mfr # H8816OJ
- Zoro # G9744034
product price:Â
$
14.69
/ea
Key Features
Material
52100 Thru Hardened
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
61/64 in
Inside Dia.
61/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8816OJ
- Zoro #
- G9744034
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.9531
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 61/64 in
- Inside Dia.
- 61/64 in
- Overall Length
- 1 in
- Head Dia.
- 1 35/64 in
- Head Thickness
- 3/8"
- Size- Decimal
- 61/64" (0.9531)
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Length under Head
- 1"
- Size - Decimal
- #35 - 0.1100
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 61/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.