Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 62
- Mfr # H1012AU
- Zoro # G6242853
product price:Â
$
33.89
/ea
Key Features
Decimal Equivalent
0.0380
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Drill Size
#62
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1012AU
- Zoro #
- G6242853
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.0380
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Measurement System
- Wire
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.