Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 63
- Mfr # H106AT
- Zoro # G6242625
product price:Â
$
30.69
/ea
Key Features
Drill Size
#63
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H106AT
- Zoro #
- G6242625
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.0370
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.