Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 63
- Mfr # H138AT
- Zoro # G6243203
product price:Â
$
31.15
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#63 (0.0370)
Inside Dia.
#63
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138AT
- Zoro #
- G6243203
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Measurement System
- Wire
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.0370
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.