Drill Bushing, Type H, Drill Size 63/64 In
- Mfr # H8812OP
- Zoro # G9744305
product price:Â
$
13.29
/ea
Key Features
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
Head Thickness
3/8"
Head Dia.
1 35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8812OP
- Zoro #
- G9744305
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.9844
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Overall Length
- 3/4 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 3/8"
- Head Dia.
- 1 35/64 in
- Length under Head
- 3/4"
- Inside Dia.
- 63/64 in
- Drill Size
- 63/64 in
- Outside Dia.
- 1 3/8 in
- Size- Decimal
- 63/64" (0.9844)
- Size - Decimal
- #34 - 0.1110
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 63/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.