Drill Bushing, Type H, Drill Size 6.4mm
- Mfr # H3222HH
- Zoro # G3052701
product price:Â
$
10.49
/ea
Key Features
Inside Dia.
6.40 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1-3/8"
Bushing Head Type
Headed
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3222HH
- Zoro #
- G3052701
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 6.40 mm
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Length under Head
- 1-3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/8 in
- Drill Size
- 6.40 mm
- Head Thickness
- 7/32"
- Head Dia.
- 39/64 in
- Outside Dia.
- 1/2 in
- Size - Decimal
- G - 0.2610
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.