Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 65
- Mfr # H1312AR
- Zoro # G6243264
product price:Â
$
23.99
/ea
Key Features
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#65
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312AR
- Zoro #
- G6243264
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.0350
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.