Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 67
- Mfr # H105AP
- Zoro # G6242467
product price:Â
$
29.89
/ea
Key Features
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H105AP
- Zoro #
- G6242467
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.0320
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.