Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 67
- Mfr # H134AP
- Zoro # G6243002
product price:Â
$
29.15
/ea
Key Features
Bushing Type
Head Press Fit
Decimal Equivalent
0.0320
Heat Treatment
Through Hardened
Size- Decimal
#67 (0.0320)
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H134AP
- Zoro #
- G6243002
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0320
- Heat Treatment
- Through Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.