Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 68
- Mfr # H108AN
- Zoro # G6242695
product price:Â
$
31.15
/ea
Key Features
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Dia.
1/4 in
Length under Head
1/2"
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H108AN
- Zoro #
- G6242695
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1/2 in
- Head Dia.
- 1/4 in
- Length under Head
- 1/2"
- Drill Size
- #68
- Inside Dia.
- #68
- Outside Dia.
- 5/32 in
- Size- Decimal
- #68 (0.0310)
- Head Thickness
- 3/32"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Size - Decimal
- #68 - 0.0310
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.