Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 68
- Mfr # H138AN
- Zoro # G6243176
product price:Â
$
31.15
/ea
Key Features
Length under Head
1/2"
Bushing Head Type
Headed
Head Thickness
3/32"
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138AN
- Zoro #
- G6243176
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.0310
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.