Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 6mm
- Mfr # H328GY
- Zoro # G3097005
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Finish
High Speed Steel
Drill Size
6.00 mm
Inside Dia.
6.00 mm
Measurement System
Metric
Size- Decimal
6.00mm (0.2362)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H328GY
- Zoro #
- G3097005
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 6.00 mm
- Inside Dia.
- 6.00 mm
- Size- Decimal
- 6.00mm (0.2362)
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Outside Dia.
- 1/2 in
- Length under Head
- 1/2"
- Overall Length
- 1/2 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 39/64 in
- Size - Decimal
- #17 - 0.1730
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.