Drill Bushing, Type H, Drill Size No 7
- Mfr # H2616GD
- Zoro # G3066071
product price:Â
$
9.99
/ea
Key Features
Head Dia.
1/2 in
Rockwell Hardness
RC 62-64
Inside Dia.
#7
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2616GD
- Zoro #
- G3066071
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 1/2 in
- Inside Dia.
- #7
- Drill Size
- #7
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Overall Length
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 13/32 in
- Size- Decimal
- #7 (0.2010)
- Length under Head
- 1"
- Head Thickness
- 5/32"
- Size - Decimal
- 41/64 in - 0.6406
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.