Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 7
- Mfr # H326GD
- Zoro # G3097599
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Finish
High Speed Steel
Drill Size
#7
Inside Dia.
#7
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H326GD
- Zoro #
- G3097599
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #7
- Inside Dia.
- #7
- Head Dia.
- 39/64 in
- Overall Length
- 3/8 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Outside Dia.
- 1/2 in
- Head Thickness
- 7/32"
- Size- Decimal
- #7 (0.2010)
- Length under Head
- 3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #15 - 0.1800
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.