Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 70
- Mfr # H134AL
- Zoro # G6295904
product price:Â
$
22.99
/ea
Key Features
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
#70 (0.0280)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#70
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H134AL
- Zoro #
- G6295904
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.0280
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.