Drill Bushing, Type H, Drill Size 7/16 In
- Mfr # H4834KQ
- Zoro # G9737481
product price:Â
$
14.19
/ea
Key Features
Size- Decimal
7/16" (0.4375)
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Material - Machining
High Speed Steel
Head Thickness
7/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4834KQ
- Zoro #
- G9737481
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.4375
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
- Flute Type
- Spiral
- Point Type
- Radial
Dimensions
- Size- Decimal
- 7/16" (0.4375)
- Overall Length
- 2 1/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Drill Size
- 7/16 in
- Inside Dia.
- 7/16 in
- Length under Head
- 2 1/8"
- Outside Dia.
- 3/4 in
- Size - Decimal
- 49/64 in - 0.7656
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.