Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 7/16 In
Mfr # HT4020KQ
Zoro # G3089156
product price:Â
$
10.69
/ea
Key Features
Outside Dia.
5/8 in
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT4020KQ
- Zoro #
- G3089156
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 5/8 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 3/32"
- Head Dia.
- 3/4 in
- Length under Head
- 1-1/4"
- Overall Length
- 1 1/4 in
- Inside Dia.
- 7/16 in
- Size- Decimal
- 7/16" (0.4375)
- Drill Size
- 7/16 in
- Size - Decimal
- #48 - 0.0760
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.