Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 7.1mm
- Mfr # H328HV
- Zoro # G3096865
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Measurement System
Metric
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H328HV
- Zoro #
- G3096865
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1/2 in
- Length under Head
- 1/2"
- Inside Dia.
- 7.10 mm
- Outside Dia.
- 1/2 in
- Head Thickness
- 7/32"
- Head Dia.
- 39/64 in
- Drill Size
- 7.10 mm
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size - Decimal
- #17 - 0.1730
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.