Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 72
- Mfr # H108AJ
- Zoro # G6271553
product price:Â
$
35.19
/ea
Key Features
Length under Head
1/2"
Outside Dia.
5/32 in
Drill Bushing Wall Type
Standard Wall
Overall Length
1/2 in
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H108AJ
- Zoro #
- G6271553
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 1/2"
- Outside Dia.
- 5/32 in
- Overall Length
- 1/2 in
- Inside Dia.
- #72
- Head Thickness
- 3/32"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Size- Decimal
- #72 (0.0250)
- Head Dia.
- 1/4 in
- Drill Size
- #72
- Size - Decimal
- #72 - 0.0250
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.