Shop ZORO SELECT

Drill Bushing, Type H, Drill Size 7/32 In

  • Mfr # H264GO
  • Zoro # G3065581

product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drill Size
7/32 in
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H264GO
Zoro #
G3065581
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
7/32 in
Outside Dia.
13/32 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
7/32" (0.2188)
Head Thickness
5/32"
Inside Dia.
7/32 in
Head Dia.
1/2 in
Length under Head
1/4"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
43/64 in - 0.6719
Wire Rope Length
1/4 in
Length
1/4 in

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Decimal Equivalent
0.2188
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.