Drill Bushing, Type H, Drill Size 7.4mm

  • Mfr # H3212IC
  • Zoro # G3053395
product price: 
$
8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Finish
High Speed Steel
Head Thickness
7/32"
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3212IC
Zoro #
G3053395
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Overall Length
3/4 in
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
7.40 mm
Length under Head
3/4"
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
7.40 mm
Size - Decimal
F - 0.2570
Wire Rope Length
3/4 in
Length
3/4 in

Details

Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Metric
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2913
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.40 mm

Ratings & reviews