Drill Bushing, Type H, Drill Size 7.5mm
- Mfr # H3216IE
- Zoro # G3052948
product price:Â
$
9.99
/ea
Key Features
Bushing Type
Head Press Fit
Inside Dia.
7.50 mm
Drill Size
7.50 mm
Length under Head
1"
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3216IE
- Zoro #
- G3052948
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 7.50 mm
- Drill Size
- 7.50 mm
- Length under Head
- 1"
- Overall Length
- 1 in
- Size- Decimal
- 7.50mm (0.2953)
- Outside Dia.
- 1/2 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Dia.
- 39/64 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- G - 0.2610
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.