Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 77
- Mfr # H108AE
- Zoro # G6271501
product price:Â
$
35.19
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H108AE
- Zoro #
- G6271501
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.0180
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.